Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.33005

  • Mfr # 122.33005

  • Zoro # G4483058


product price: $61.19
/ea

Key Features

Inside Diameter
61.3 mm
Height
90 mm
Outside Diameter
10.354 in
Bolt Holes
4
Nominal Drum Diameter
9.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.33005
Zoro #
G4483058
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
61.3 mm
Height
90 mm
Outside Diameter
10.354 in
Nominal Drum Diameter
9.055 in
Discard Diameter
9.094 in
Mounting Hole Diameter
M14x1.5
Nominal Diameter
230.2 mm
Bolt Hole Diameter
14 mm
Friction Width
47 mm
Maximum Diameter
230.89 mm
Bolt Circle Diameter
130 mm

Details

Bolt Holes
4
Mounting Type
Hub in Drum
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.