Zoro Homepage

Premium Brake Drum, 122.33008

  • Mfr # 122.33008

  • Zoro # G7806277


product price: $67.25
/ea

Key Features

Outside Diameter
11.24 in
Height
78mm (3.07")
Mounting Pattern
Floating
Bolt Holes
15.5mm (0.61")
Nominal Drum Diameter
9.921 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.33008
Zoro #
G7806277
UPC #
805890031901
Country of Origin
Unknown

Dimensions

Outside Diameter
11.24 in
Height
78mm (3.07")
Nominal Drum Diameter
9.921 in
Maximum Brake Diameter (Discard)
253 mm
Mounting Hole Diameter
0.61 in
Maximum Diameter
253.5mm (9.98")
Bolt Circle Diameter
112mm (4.41")
Friction Width
64.0mm (2.52")
Nominal Diameter
252mm (9.921")
Discard Diameter
9.961 in

Details

Mounting Pattern
Floating
Bolt Holes
15.5mm (0.61")
Hub Hole
65.0mm (2.559")
Bolt Hole Quantity
5

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.