Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.42001

  • Mfr # 122.42001

  • Zoro # G4482172


product price: $52.85
/ea

Key Features

Outside Diameter
266mm (10.47")
Height
62.5mm (2.46")
Bolt Holes
12.6mm (0.5")
Mounting Pattern
Floating
Mounting Hole Diameter
12.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.42001
Zoro #
G4482172
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
266mm (10.47")
Height
62.5mm (2.46")
Mounting Hole Diameter
12.6 mm
Maximum Brake Diameter (Discard)
230 mm
Nominal Drum Diameter
228.5 mm
Nominal Diameter
228.5mm (9")
Bolt Circle Diameter
114.3mm (4.5")
Maximum Diameter
230mm (9.06")
Friction Width
51.5mm (2.03")
Discard Diameter
9.055 in

Details

Bolt Holes
12.6mm (0.5")
Mounting Pattern
Floating
Bolt Hole Quantity
4
Hub Hole
68.0mm (2.68")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.