
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122.44040
Zoro #
G7806243
UPC #
805890103141
Country of Origin
Unknown
Dimensions
Outside Diameter
9.173 in
Inside Diameter
2.17 in
Height
2.039 in
Mounting Hole Diameter
0.58 in
Discard Diameter
7.913 in
Nominal Drum Diameter
7.874 in
Maximum Diameter
201 mm
Bolt Circle Diameter
100 mm
Nominal Diameter
200 mm
Friction Width
1.62 in
Details
Bolt Holes
4
Grade
Premium
Number of Miscellaneous Holes
2
Mounting Type
Floating
Description
Premium Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.