Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.44049

  • Mfr # 122.44049

  • Zoro # G4485368


product price: $61.49
/ea

Key Features

Mounting Hole Diameter
14.500 mm
Mounting Pattern
Floating
Outside Diameter
11.177 in
Bolt Circle Diameter
3.937 in
Nominal Drum Diameter
8.996 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.44049
Zoro #
G4485368
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
14.500 mm
Outside Diameter
11.177 in
Bolt Circle Diameter
3.937 in
Nominal Drum Diameter
8.996 in
Height
2.551 in
Friction Surface Width
1.764 in
Maximum Brake Diameter
9.039 in

Details

Mounting Pattern
Floating
Features
Premium Grade
Bolt Hole Quantity
5
Hub Hole / Register
2.165 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.