Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.44050

  • Mfr # 122.44050

  • Zoro # G7801815


product price: $67.55
/ea

Key Features

Outside Diameter
11.185 in
Inside Diameter
2.165 in
Height
2.22 in
Bolt Holes
5
Nominal Drum Diameter
8.996 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.44050
Zoro #
G7801815
UPC #
805890486718
Country of Origin
Unknown

Dimensions

Outside Diameter
11.185 in
Inside Diameter
2.165 in
Height
2.22 in
Nominal Drum Diameter
8.996 in
Mounting Hole Diameter
0.571 in
Discard Diameter
9.039 in
Maximum Diameter
229.6 mm
Nominal Diameter
228.5 mm
Bolt Circle Diameter
100 mm
Friction Width
1.85 in

Details

Bolt Holes
5
Number of Miscellaneous Holes
2
Mounting Type
Floating
Grade
Premium

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.