Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.44051

  • Mfr # 122.44051

  • Zoro # G4483889


product price: $48.29
/ea

Key Features

Inside Diameter
55 mm
Outside Diameter
252 mm
Height
53.2 mm
Bolt Holes
5
Nominal Drum Diameter
7.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.44051
Zoro #
G4483889
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
55 mm
Outside Diameter
252 mm
Height
53.2 mm
Nominal Drum Diameter
7.874 in
Mounting Hole Diameter
0.57 in
Discard Diameter
7.913 in
Nominal Diameter
200 mm
Maximum Diameter
201 mm
Bolt Circle Diameter
100 mm
Friction Width
43 mm
Bolt Hole Diameter
14.5 mm

Details

Bolt Holes
5
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.