Zoro Homepage

Premium Brake Drum, 122.46026

  • Mfr # 122.46026

  • Zoro # G5799310


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
80.7 mm
Outside Diameter
213.4 mm
Inside Diameter
55.7 mm
Bolt Holes
4
Stud Thread Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.46026
Zoro #
G5799310
UPC #
-
Country of Origin
Unknown

Dimensions

Height
80.7 mm
Outside Diameter
213.4 mm
Inside Diameter
55.7 mm
Stud Thread Size
12 mm
Discard Diameter
7.126 in
Nominal Drum Diameter
7.083 in
Friction Width
32.4 mm
Nominal Diameter
179.9 mm
Bolt Circle Diameter
100 mm
Maximum Diameter
181 mm

Details

Bolt Holes
4
Mounting Type
Hub in Drum
Item
Brake Drum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.