
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122.48010
Zoro #
G7802838
UPC #
805890032663
Country of Origin
Unknown
Dimensions
Height
2.22 in
Length
10
Outside Diameter
9.646 in
Maximum Brake Diameter (Discard)
7.953 in
Mounting Hole Diameter
0.496 in
Nominal Drum Diameter
199.7 mm
Bolt Circle Diameter
3.937 in
Width - Each
10 in
Height- Each
3 in
Friction Width
1.571 in
Nominal Diameter
7.862 in
Details
Features
OE style castings ensure superior performance and extended service life. Machined finishes provide cleaner appearance through wheels. Precision machined friction surfaces ensure smooth operation and reduced noise
Bolt Holes
4
Mounting Pattern
Floating
Hub Hole
2.283 in
Bolt Hole Quantity
4
Description
Premium Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.