Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.49003

  • Mfr # 122.49003

  • Zoro # G7805184


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Height
75 mm
Outside Diameter
9.055 in
Inside Diameter
56.4 mm
Bolt Holes
4
Mounting Hole Diameter
M12x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.49003
Zoro #
G7805184
UPC #
805890313403
Country of Origin
Unknown

Dimensions

Height
75 mm
Outside Diameter
9.055 in
Inside Diameter
56.4 mm
Mounting Hole Diameter
M12x1.5
Nominal Drum Diameter
7.874 in
Discard Diameter
7.913 in
Stud Thread Size
12 mm
Friction Width
40.5 mm
Maximum Diameter
201 mm
Bolt Circle Diameter
100 mm
Bolt Hole Diameter
12 mm
Nominal Diameter
200 mm

Details

Bolt Holes
4
Item
Brake Drum
Mounting Type
Hub in Drum

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.