Zoro Homepage

Premium Brake Drum, 122.62000

  • Mfr # 122.62000

  • Zoro # G7804913


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Height
3.07 in
Outside Diameter
12.36 in
Features
OE style castings ensure superior performance and extended service life. Machined finishes provide cleaner appearance through wheels. Precision machined friction surfaces ensure smooth operation and reduced noise
Length
13
Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.62000
Zoro #
G7804913
UPC #
805890045090
Country of Origin
Unknown

Dimensions

Height
3.07 in
Outside Diameter
12.36 in
Length
13
Mounting Hole Diameter
0.45 in
Nominal Drum Diameter
11 in
Maximum Brake Diameter (Discard)
281.7 mm
Height- Each
3.5 in
Nominal Diameter
11 in
Bolt Circle Diameter
4.75 in
Friction Width
2.36 in
Width - Each
13 in
Discard Diameter
11.09 in

Details

Features
OE style castings ensure superior performance and extended service life. Machined finishes provide cleaner appearance through wheels. Precision machined friction surfaces ensure smooth operation and reduced noise
Bolt Holes
5
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
2.283 in

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.