Zoro Homepage

Premium Brake Drum, 122.62036

  • Mfr # 122.62036

  • Zoro # G4487632


product price: $57.35
/ea

Key Features

Outside Diameter
271mm (10.67")
Height
73.5mm (2.89")
Bolt Holes
14mm (0.55")
Mounting Pattern
Floating
Nominal Drum Diameter
217.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.62036
Zoro #
G4487632
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
271mm (10.67")
Height
73.5mm (2.89")
Nominal Drum Diameter
217.5 mm
Mounting Hole Diameter
13.97 mm
Maximum Brake Diameter (Discard)
231 mm
Friction Width
53.2mm (2.09")
Nominal Diameter
217.5mm (8.56")
Maximum Diameter
230.89mm (9.09")
Bolt Circle Diameter
110.4mm (4.34")
Discard Diameter
9.094 in

Details

Bolt Holes
14mm (0.55")
Mounting Pattern
Floating
Bolt Hole Quantity
5
Hub Hole
65.5mm (2.579")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.