Zoro Homepage

Premium Brake Drum, 122.62037

  • Mfr # 122.62037

  • Zoro # G4487221


product price: $43.25
/ea

Key Features

Outside Diameter
230.1mm (9.06")
Height
57mm (2.24")
Mounting Pattern
Floating
Bolt Holes
12.6mm (0.5")
Maximum Brake Diameter (Discard)
201 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.62037
Zoro #
G4487221
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
230.1mm (9.06")
Height
57mm (2.24")
Maximum Brake Diameter (Discard)
201 mm
Nominal Drum Diameter
200 mm
Mounting Hole Diameter
12.6 mm
Maximum Diameter
201mm (7.913")
Nominal Diameter
200.1mm (7.88")
Friction Width
38.8mm (1.53")
Bolt Circle Diameter
100mm (3.94")
Discard Diameter
7.913 in

Details

Mounting Pattern
Floating
Bolt Holes
12.6mm (0.5")
Hub Hole
57.0mm (2.24")
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.