Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.62041

  • Mfr # 122.62041

  • Zoro # G600555976


product price: $57.29
/ea

Key Features

Mounting Pattern
Floating
Maximum Brake Diameter
232.000 mm
Outside Diameter
274.000 mm
Nominal Drum Diameter
9.055 in
Height
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.62041
Zoro #
G600555976
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Brake Diameter
232.000 mm
Outside Diameter
274.000 mm
Nominal Drum Diameter
9.055 in
Height
2.48 in
Bolt Circle Diameter
4.133 in
Mounting Hole Diameter
0.555 in
Friction Surface Width
1.87 in

Details

Mounting Pattern
Floating
Bolt Hole Quantity
5
Features
Premium Grade
Hub Hole / Register
2.362 in

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.