Zoro Homepage

Premium Brake Drum, 122.63030

  • Mfr # 122.63030

  • Zoro # G7792697


product price: $36.89
/ea

Key Features

Height
2.41 in
Inside Diameter
2.26 in
Outside Diameter
9.13 in
Bolt Holes
5
Discard Diameter
7.921 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.63030
Zoro #
G7792697
UPC #
805890045427
Country of Origin
Unknown

Dimensions

Height
2.41 in
Inside Diameter
2.26 in
Outside Diameter
9.13 in
Discard Diameter
7.921 in
Mounting Hole Diameter
0.56 in
Nominal Drum Diameter
7.874 in
Nominal Diameter
200 mm
Friction Width
1.62 in
Bolt Circle Diameter
100 mm
Maximum Diameter
201.2 mm

Details

Bolt Holes
5
Grade
Premium
Mounting Type
Floating

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.