Zoro Homepage

Premium Brake Drum, 122.65025

  • Mfr # 122.65025

  • Zoro # G4490222


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
135.4mm (5.33")
Outside Diameter
327mm (12.87")
Bolt Holes
15.9mm (0.63")
Mounting Pattern
Floating
Maximum Brake Diameter (Discard)
307.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.65025
Zoro #
G4490222
UPC #
-
Country of Origin
Unknown

Dimensions

Height
135.4mm (5.33")
Outside Diameter
327mm (12.87")
Maximum Brake Diameter (Discard)
307.1 mm
Mounting Hole Diameter
16 mm
Nominal Drum Diameter
304.8 mm
Maximum Diameter
307.09mm (12.09")
Bolt Circle Diameter
165.1mm (6.5")
Friction Width
90.4mm (3.56")
Nominal Diameter
304.8mm (12")
Discard Diameter
12.09 in

Details

Bolt Holes
15.9mm (0.63")
Mounting Pattern
Floating
Hub Hole
127.0mm (5")
Bolt Hole Quantity
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.