Zoro Homepage

Premium Brake Drum, 122.65028

  • Mfr # 122.65028

  • Zoro # G4488606


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.760 in
Features
Premium Grade
Bolt Circle Diameter
5.5 in
Bolt Hole Quantity
5
Maximum Brake Diameter
11.090 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.65028
Zoro #
G4488606
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
12.760 in
Bolt Circle Diameter
5.5 in
Maximum Brake Diameter
11.090 in
Nominal Drum Diameter
11.030 in
Height
3.7 in
Friction Surface Width
2.7 in
Mounting Hole Diameter
14.990 mm

Details

Features
Premium Grade
Bolt Hole Quantity
5
Hub Hole / Register
3.44 in
Mounting Pattern
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.