Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.65046

  • Mfr # 122.65046

  • Zoro # G4489531


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Height
72.3 mm
Inside Diameter
72.1 mm
Outside Diameter
297.1 mm
Bolt Holes
5
Nominal Drum Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.65046
Zoro #
G4489531
UPC #
-
Country of Origin
Unknown

Dimensions

Height
72.3 mm
Inside Diameter
72.1 mm
Outside Diameter
297.1 mm
Nominal Drum Diameter
10 in
Discard Diameter
10.09 in
Mounting Hole Diameter
0.53 in
Friction Width
60.9 mm
Bolt Circle Diameter
114.3 mm
Nominal Diameter
254.2 mm
Maximum Diameter
256.3 mm
Bolt Hole Diameter
13.5 mm

Details

Bolt Holes
5
Mounting Type
Floating
Item
Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.