Zoro Homepage

Premium Brake Drum, 122.66000

  • Mfr # 122.66000

  • Zoro # G7790825


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Length
13
Height
2.95 in
Outside Diameter
12.38 in
Features
OE style castings ensure superior performance and extended service life. Machined finishes provide cleaner appearance through wheels. Precision machined friction surfaces ensure smooth operation and reduced noise
Bolt Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.66000
Zoro #
G7790825
UPC #
805890045694
Country of Origin
Unknown

Dimensions

Length
13
Height
2.95 in
Outside Diameter
12.38 in
Nominal Drum Diameter
10.984 in
Mounting Hole Diameter
0.45 in
Maximum Brake Diameter (Discard)
11.09 in
Width - Each
13 in
Friction Width
2.45 in
Height- Each
3.5 in
Bolt Circle Diameter
5.5 in
Discard Diameter
11.09 in

Details

Features
OE style castings ensure superior performance and extended service life. Machined finishes provide cleaner appearance through wheels. Precision machined friction surfaces ensure smooth operation and reduced noise
Bolt Holes
6
Mounting Pattern
Floating
Hub Hole
3.56 in
Bolt Hole Quantity
6

Description

Premium Brake Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.