Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.66009

  • Mfr # 122.66009

  • Zoro # G4495929


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Hub Hole / Register
4.59 in
Friction Surface Width
3.59 in
Bolt Circle Diameter
6.5 in
Mounting Pattern
Behind the Hub
Outside Diameter
388.874 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.66009
Zoro #
G4495929
UPC #
-
Country of Origin
Unknown

Dimensions

Friction Surface Width
3.59 in
Bolt Circle Diameter
6.5 in
Outside Diameter
388.874 mm
Mounting Hole Diameter
15.494 mm
Maximum Brake Diameter
13.090 in
Nominal Drum Diameter
330.200 mm
Height
5.59 in

Details

Hub Hole / Register
4.59 in
Mounting Pattern
Behind the Hub
Features
Premium Grade
Bolt Hole Quantity
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.