
Premium Brake Drum, 122.66028
Mfr # 122.66028
Zoro # G4498902
product price: $72.69
/eaKey Features
Bolt Circle Diameter
4.75 in
Hub Hole / Register
2.79 in
Mounting Hole Diameter
0.530 in
Bolt Hole Quantity
5
Mounting Pattern
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122.66028
Zoro #
G4498902
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
4.75 in
Mounting Hole Diameter
0.530 in
Friction Surface Width
2.45 in
Outside Diameter
304.038 mm
Height
3.2 in
Maximum Brake Diameter
9.590 in
Nominal Drum Diameter
9.500 in
Details
Hub Hole / Register
2.79 in
Bolt Hole Quantity
5
Mounting Pattern
Floating
Features
Premium Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.