
Premium Brake Drum, 122.66029
Mfr # 122.66029
Zoro # G4499937
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
411.480 mm
Hub Hole / Register
4.6 in
Nominal Drum Diameter
13.000 in
Friction Surface Width
4.02 in
Features
Premium Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122.66029
Zoro #
G4499937
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
411.480 mm
Nominal Drum Diameter
13.000 in
Friction Surface Width
4.02 in
Bolt Circle Diameter
6.5 in
Maximum Brake Diameter
13.090 in
Mounting Hole Diameter
15.750 mm
Height
7.61 in
Details
Hub Hole / Register
4.6 in
Features
Premium Grade
Mounting Pattern
Floating
Bolt Hole Quantity
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.