Zoro Homepage

Premium Brake Drum, 122.66031

  • Mfr # 122.66031

  • Zoro # G4498141


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
14.732 mm
Mounting Pattern
Floating
Maximum Brake Diameter
285.500 mm
Bolt Circle Diameter
5 in
Outside Diameter
13.590 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.66031
Zoro #
G4498141
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Hole Diameter
14.732 mm
Maximum Brake Diameter
285.500 mm
Bolt Circle Diameter
5 in
Outside Diameter
13.590 in
Friction Surface Width
3.31 in
Nominal Drum Diameter
11.150 in
Height
3.83 in

Details

Mounting Pattern
Floating
Hub Hole / Register
3.09 in
Bolt Hole Quantity
5
Features
Premium Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.