Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.67027

  • Mfr # 122.67027

  • Zoro # G4499508


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
123 mm
Outside Diameter
394 mm
Height
133 mm
Bolt Holes
8
Discard Diameter
13.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.67027
Zoro #
G4499508
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
123 mm
Outside Diameter
394 mm
Height
133 mm
Discard Diameter
13.09 in
Nominal Drum Diameter
13 in
Mounting Hole Diameter
0.66 in
Bolt Hole Diameter
16.7 mm
Bolt Circle Diameter
165.1 mm
Friction Width
78.5 mm
Nominal Diameter
330.2 mm
Maximum Diameter
332.5 mm

Details

Bolt Holes
8
Item
Brake Drum
Mounting Type
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.