
Premium Brake Drum, 122.67033
Mfr # 122.67033
Zoro # G4498126
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Maximum Brake Diameter
280.900 mm
Hub Hole / Register
2.83 in
Outside Diameter
12.910 in
Nominal Drum Diameter
280.000 mm
Features
Premium Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122.67033
Zoro #
G4498126
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Brake Diameter
280.900 mm
Outside Diameter
12.910 in
Nominal Drum Diameter
280.000 mm
Friction Surface Width
3.02 in
Mounting Hole Diameter
16.764 mm
Height
4.06 in
Bolt Circle Diameter
4.5 in
Details
Hub Hole / Register
2.83 in
Features
Premium Grade
Mounting Pattern
Floating
Bolt Hole Quantity
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.