Zoro Homepage

Premium Brake Drum, 122.67039

  • Mfr # 122.67039

  • Zoro # G4499088


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
360 mm
Inside Diameter
123 mm
Height
159.8 mm
Bolt Holes
8
Mounting Hole Diameter
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.67039
Zoro #
G4499088
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
360 mm
Inside Diameter
123 mm
Height
159.8 mm
Mounting Hole Diameter
0.66 in
Discard Diameter
12.205 in
Nominal Drum Diameter
12-1/8 in
Bolt Hole Diameter
16.7 mm
Nominal Diameter
307.8 mm
Bolt Circle Diameter
165.1 mm
Friction Width
103 mm
Maximum Diameter
310 mm

Details

Bolt Holes
8
Item
Brake Drum
Mounting Type
Behind the Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.