Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Drum, 122.67041

  • Mfr # 122.67041

  • Zoro # G4498519


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Outside Diameter
300mm (11.81")
Height
87.1mm (3.43")
Mounting Pattern
Floating
Bolt Holes
16.9mm (0.67")
Nominal Drum Diameter
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.67041
Zoro #
G4498519
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
300mm (11.81")
Height
87.1mm (3.43")
Nominal Drum Diameter
254 mm
Mounting Hole Diameter
17.02 mm
Maximum Brake Diameter (Discard)
255.5 mm
Nominal Diameter
254mm (10")
Bolt Circle Diameter
114.3mm (4.5")
Maximum Diameter
255.5mm (10.06")
Friction Width
52.0mm (2.05")
Discard Diameter
10.06 in

Details

Mounting Pattern
Floating
Bolt Holes
16.9mm (0.67")
Hub Hole
72.1mm (2.839")
Bolt Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.