Zoro Homepage

Premium Brake Master Cylinder, 130.34021

  • Mfr # 130.34021

  • Zoro # G4552349


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.787" (20 mm) - 0.984" (25 mm)
Number of Ports
3
Rod Length
1.74"
Port Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.34021
Zoro #
G4552349
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
0.787" (20 mm) - 0.984" (25 mm)
Rod Length
1.74"

Details

Number of Ports
3
Port Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.