Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Master Cylinder, 130.42008

  • Mfr # 130.42008

  • Zoro # G4516956


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Bore Dia.
1 in
Rod Length
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.42008
Zoro #
G4516956
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
1 in
Rod Length
1.01 in

Details

Number of Ports
2
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.