Zoro Homepage

Premium Brake Master Cylinder, 130.43002

  • Mfr # 130.43002

  • Zoro # G4523466


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.875 in
Number of Ports
3
Rod Length
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.43002
Zoro #
G4523466
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
0.875 in
Rod Length
1.12 in

Details

Number of Ports
3
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.