
Premium Brake Master Cylinder, 130.44013
Mfr # 130.44013
Zoro # G4524279
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
4
Bore Dia.
1.06" (27 mm)
Rod Length
0.694"
Port Quantity
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130.44013
Zoro #
G4524279
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
1.06" (27 mm)
Rod Length
0.694"
Details
Number of Ports
4
Port Quantity
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.