Zoro Homepage

PREMIUM BRAKE MASTER CYLINDER

  • Mfr # 130.4421

  • Zoro # G602028690


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Cap; Reservoir
Material
Cast Iron
Bore Dia.
15/16 in
Number of Ports
2
Outlet Flare Type
Inverted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.4421
Zoro #
G602028690
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
15/16 in
Rod Length
0.691 in
Outlet Thread Size
M10-1.00; M10-1.00

Details

Includes
Cap; Reservoir
Material
Cast Iron
Number of Ports
2
Outlet Flare Type
Inverted
Reservoir Style
Removable
Grade
Premium
Reservoir Material
Plastic
Reservoir Type
Single
Number of Mounting Holes
4
Bore Type
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.