Zoro Homepage

PREMIUM BRAKE MASTER CYLINDER

  • Mfr # 130.44914

  • Zoro # G302045973


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Application
Match O.E. parts in quality; configuration and fitment. Complete with reservoirs; switches and floats. Original aluminum casting body design where applicable. Manufactured under the highest quality standards by OEM and OES manufacturers
Includes
Master Cylinder Cap, Gasket or Seal; Reservoir
Bore Dia.
0.875 in
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.44914
Zoro #
G302045973
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
0.875 in
Primary Outlet Thread Size
M10-1.00
Height- Each
4.6 in
Secondary Outlet Thread Diameter
10 mm
Primary Outlet Thread Diameter
10 mm
Width - Each
6 in
Master Cylinder Bore Diameter
0.875 in
Secondary Outlet Thread Size
M10-1.00
Primary Bore Diameter
0.875"

Details

Material
Plastic
Application
Match O.E. parts in quality; configuration and fitment. Complete with reservoirs; switches and floats. Original aluminum casting body design where applicable. Manufactured under the highest quality standards by OEM and OES manufacturers
Includes
Master Cylinder Cap, Gasket or Seal; Reservoir
Number of Ports
4
Port Quantity
4
Primary Outlet Thread Pitch
1 mm
Mounting Hole Count
2
Reservoir Type
Single
Secondary Outlet Flare Type [cntrc]
inverted
Cylinder Bore Dia
0.875 in
Primary Outlet Flare Type
Inverted
Bore Type
Straight
Mounting Hardware
Aluminum
Reservoir Style
Removable
Secondary Outlet Thread Pitch
1 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.