Zoro Homepage

PREMIUM BRAKE MASTER CYLINDER

  • Mfr # 130.5

  • Zoro # G002028856


product price: $68.49
/ea

Key Features

Includes
Cap; Reservoir
Material
Cast Iron
Bore Dia.
3/4 in
Number of Ports
2
Reservoir Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.5
Zoro #
G002028856
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
3/4 in
Outlet Thread Size
M10-1.00; M10-1.00
Rod Length
1.3 in

Details

Includes
Cap; Reservoir
Material
Cast Iron
Number of Ports
2
Reservoir Type
Single
Outlet Flare Type
Inverted
Grade
Premium
Reservoir Style
Removable
Number of Mounting Holes
2
Bore Type
Straight
Reservoir Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.