
PREMIUM BRAKE MASTER CYLINDER
Mfr # 130.5108
Zoro # G102028893
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Includes
Gasket
Bore Dia.
7/8 in
Number of Ports
2
Number of Mounting Holes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130.5108
Zoro #
G102028893
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
7/8 in
Outlet Thread Size
M12-1.00; M12-1.00
Details
Material
Aluminum
Includes
Gasket
Number of Ports
2
Number of Mounting Holes
2
Reservoir Material
Plastic
Reservoir Style
Removable
Bore Type
Straight
Outlet Flare Type
Bubble
Grade
Premium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.