Zoro Homepage

Premium Brake Master Cylinder, 130.62014

  • Mfr # 130.62014

  • Zoro # G4553198


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1" (25.4 mm)
Number of Ports
1
Rod Length
1.64"
Port Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.62014
Zoro #
G4553198
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
1" (25.4 mm)
Rod Length
1.64"

Details

Number of Ports
1
Port Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.