This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.45083 120.45083

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.45083 (Discontinued)

Mfr # 120.45083
Zoro # G7719556
UPC # 805890861966
Country of Origin Unknown
Category Brake Rotors
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120.45083
Zoro #
G7719556
UPC #
805890861966
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.906 in
Nominal Thickness
0.394 in
Height
1.559 in
Rotor Dia.
302.4 mm
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.512 in
Discard Thickness
0.315 in
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.51 in
Minimum Thickness
8 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.