This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120.51041
- Zoro #
- G4491966
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 20mm (0.787")
- Height
- 60.2 mm
- Thickness
- 18mm (0.709")
- Outside Dia.
- 313.8 mm
- Rotor Dia.
- 313.8mm (12.35")
- Center Hole Diameter
- 69 mm
- Nominal Drum Diameter
- 189.9 mm
- Mounting Bolt Hole Circle Diameter
- 114.3 mm
- Stud/Lug Hole Diameter
- 0.496 in
- Hub Hole Diameter
- 69mm (2.717")
- Lug Holes Size
- 12.6mm (0.496")
- Rotor Height
- 60.2mm (2.37")
- Discard Thickness
- 0.709 in
Details
- Rotor Type
- Vented
- Lug Hole Quantity
- 5
- Finish
- Coated
- Surface Finish
- Smooth
- Bolt Holes
- 5
- Style
- Plain
- Rotor Material
- Iron
- Bolt Circle
- 114.3mm (4.5")
- Rotor Design
- Rotors Only
- Cryo Treating Option
- Without Cryo Treating
- Hat Finish
- Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.