Zoro Homepage

PREMIUM BRAKE SHOES

  • Mfr # 111.0076

  • Zoro # G602030419


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Width
44.5 mm
Type
Bonded
Count
4
Grade
Premium
Brake Drum Diameter
229 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.0076
Zoro #
G602030419
UPC #
-
Country of Origin
Unknown

Dimensions

Width
44.5 mm
Brake Drum Diameter
229 mm

Details

Type
Bonded
Count
4
Grade
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.