Zoro Homepage

PREMIUM BRAKE SHOES

  • Mfr # 111.0332

  • Zoro # G002030323


product price: $70.79
/ea

Key Features

Width
57 mm
Count
4
Type
Bonded
Brake Drum Diameter
254 mm
Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team