Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM BRAKE SHOES

  • Mfr # 111.051

  • Zoro # G002030576


product price: $35.75
/ea

Key Features

Features
Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant)
Width - Each
3.5 in
Brake Drum Diameter
10 in
Height- Each
7 in
Brake Shoe Width
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.051
Zoro #
G002030576
UPC #
-
Country of Origin
Unknown

Dimensions

Width - Each
3.5 in
Brake Drum Diameter
10 in
Height- Each
7 in
Brake Shoe Width
1.969 in

Details

Features
Widest application coverage in the automotive aftermarket. Premium quality and performance. Complete range of parking brake shoes (SAE J2784 compliant)
Item
Brake Shoes
Friction Material Attachment
Bonded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.