Zoro Homepage

Premium Brake Shoes, 111.09931

  • Mfr # 111.09931

  • Zoro # G6789339


product price: $44.55
/ea

Key Features

Includes
Parking Brake Levers Included
Width
45 mm
Brake Drum Diameter
202.2 mm
Friction Material Attachment
Bonded
Diameter
202mm (7.95") x 39mm (1.54")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.09931
Zoro #
G6789339
UPC #
-
Country of Origin
Unknown

Dimensions

Width
45 mm
Brake Drum Diameter
202.2 mm
Diameter
202mm (7.95") x 39mm (1.54")

Details

Item
Premium Brake Shoes
Includes
Parking Brake Levers Included
Friction Material Attachment
Bonded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.