Zoro Homepage

Premium Brake Shoes, 111.10701

  • Mfr # 111.10701

  • Zoro # G6805019


product price: $36.29
/ea

Key Features

Outside Diameter
200.2 mm
Width
30 mm
Brake Drum Diameter
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111.10701
Zoro #
G6805019
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
200.2 mm
Width
30 mm
Brake Drum Diameter
7.88 in

Details

Item
Brake Shoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.