Zoro Homepage

Premium Ceramic Pad, 301.13071

  • Mfr # 301.13071

  • Zoro # G8294868


product price: $26.55
/ea

Key Features

Inner Pad Height
48.500 mm
Includes
Mounting Hardware included, Pad Shims included
Pad Quantity
4
Inner Pad Overall Thickness
0.630 in
Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.13071
Zoro #
G8294868
UPC #
889590163858
Country of Origin
Unknown

Dimensions

Inner Pad Height
48.500 mm
Inner Pad Overall Thickness
0.630 in
Inner Pad Width
106.700 mm
Outer Pad Width
106.700 mm
Outer Pad Height
1.909 in
Outer Pad Overall Thickness
16.000 mm

Details

Includes
Mounting Hardware included, Pad Shims included
Pad Quantity
4
Grade
Premium
Friction Material Composition
Ceramic
Friction Material Attachment
integrally Molded

Description

Premium Ceramic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.