
Premium Hub & Bearing Assembly, 400.62012 (Discontinued)
- Mfr # 400.62012
- Zoro # G500628633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400.62012
Zoro #
G500628633
UPC #
-
Country of Origin
Unknown
Dimensions
Wheel Stud Size
M14
Wheel Pilot Diameter
2.927 in
Brake Pilot Diameter
2.973 in
Flange Diameter
6.644 in
Mounting Bolt Size
M12-1.75
Wheel Bolt Size
M14-1.5
Bolt Circle Dia.
5.25 in
Inner Mount Pilot Size
3.736 in
Details
Item
Wheel Bearing and Hub Assembly
Includes
Wheel Studs
Number of Bolts
9
Offset
1.844 in
Number of Splines
33
Number of Wheel Studs
6
Description
Premium Hub & Bearing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.