Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM HUB & BEARING ASSEMBLY

  • Mfr # 402.62

  • Zoro # G402153882


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Features
100% O.E. Quality Components. Premium seals protect internal components. Exacting Fit and Function. Complete cataloging; featuring the latest applications and covering from 1940 to 2017
Includes
Wheel Studs
Wheel Width
6.5 in
Wheel Stud Size
M12
Thread Pitch to Wheel Mounting
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402.62
Zoro #
G402153882
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Width
6.5 in
Wheel Stud Size
M12
Height- Each
4.5 in
Mounting Thread Size
12 mm
Brake Pilot Diameter
2.779 in
Bolt Circle Diameter
4.5 in
Flange Diameter
5.74 in

Details

Features
100% O.E. Quality Components. Premium seals protect internal components. Exacting Fit and Function. Complete cataloging; featuring the latest applications and covering from 1940 to 2017
Includes
Wheel Studs
Thread Pitch to Wheel Mounting
1.25
Mounting Thread Pitch
1.75 mm
Wheel Stud Quantity
5
Mounting Hole Quantity
3
Inner Mount Pilot [cntrc]
3.599 in
Off-Set (inch)
42.09 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.