Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Hub & Bearing Assembly W/Abs, 402.67018

  • Mfr # 402.67018

  • Zoro # G200628803


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Includes
Wheel Studs
Offset
2.206 in
Number of Bolts
12
Brake Pilot Diameter
4.922 in
Flange Diameter
7.871 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402.67018
Zoro #
G200628803
UPC #
-
Country of Origin
Unknown

Dimensions

Brake Pilot Diameter
4.922 in
Flange Diameter
7.871 in
Wheel Stud Size
9/16 in
Wheel Pilot Diameter
4.764 in
Mounting Bolt Size
M14-1.5
Inner Mount Pilot Size
4.726 in
Wheel Bolt Size
9/16"-18
Bolt Circle Dia.
6.693 in

Details

Item
Wheel Bearing and Hub Assembly
Includes
Wheel Studs
Offset
2.206 in
Number of Bolts
12
Number of Wheel Studs
8
Number of Splines
35

Description

Premium Hub & Bearing Assembly W/Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.