Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Master Cylinder - Preferred, 130.65041

  • Mfr # 130.65041

  • Zoro # G6372659


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.06" (27 mm)
Number of Ports
3
Rod Length
1.42"
Port Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.65041
Zoro #
G6372659
UPC #
805890009337
Country of Origin
China

Dimensions

Bore Dia.
1.06" (27 mm)
Rod Length
1.42"

Details

Number of Ports
3
Port Quantity
3

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.