Zoro Homepage

Premium Metallic Brake Pad W/Shims, 300.04611

  • Mfr # 300.04611

  • Zoro # G4225482


product price: $21.45
/ea

Key Features

Material
Metallic
Outer Pad Width
2.886 in
Outer Pad Thickness
0.622 in
Friction Material Attachment
Integrally Molded
Inner Pad Width
2.886 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.04611
Zoro #
G4225482
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
2.886 in
Outer Pad Thickness
0.622 in
Inner Pad Width
2.886 in
Inner Pad Height
2.15 in
Inner Pad Thickness
0.622 in
Outer Pad Height
2.15 in

Details

Item
Brake Pad
Material
Metallic
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Series
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.