Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Metallic Brake Pad W/Shims, 300.07621

  • Mfr # 300.07621

  • Zoro # G4237041


product price: $17.59
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Width
156.4 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.07621
Zoro #
G4237041
UPC #
-
Country of Origin
Unknown

Dimensions

Width
156.4 mm
Thickness (mm)
inner pad 19.5 mm, outisde 19.5 mm
Outer Pad Height
2.382 in
Inner Pad Height
2.382 in
Inner Pad Width
6.157 in
Inner Pad Thickness
0.768 in
Outer Pad Thickness
0.768 in
Outer Pad Width
6.157 in

Details

Item
Brake Pads
Material
Metallic
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Prepared For Pad Wear Sensor
Yes
Friction Material Attachment
Integrally Molded
Mounting Hardware Included
Yes
Pad Quantity
4
Series
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.